missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cold Water Faucet

Catalog No. 06000398
Change view
Click to view available options
Includes:
Blade Handle
Blade Handle, Vacuum Breaker
Four-arm Handle
Four-arm Handle, Vacuum Breaker
Height (English):
12 in.
13.1 in.
Width (English):
11.5 in.
13 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Height (English) Width (English)
06000398 Blade Handle 13.1 in. 13 in.
06000395 Four-arm Handle, Vacuum Breaker 12 in. 11.5 in.
06000396 Four-arm Handle 13.1 in. 11.5 in.
06000397 Blade Handle, Vacuum Breaker 12 in. 13 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06000398

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Cold Water Faucets are standard Laboratory cold water faucets.

  • Deck mounted
  • Chrome plated brass with 8 in. swivel gooseneck
  • Valves are self-contained units with replaceable stainless steel seats

Specifications

Material Chrome-plated Brass
Includes Blade Handle
Quantity 1 Ea.
Width (English) 13 in.
Width (Metric) 32.9 cm
Height (English) 13.1 in.
Height (Metric) 33.3 cm