missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Coiled Steel Spring, 50 mm

Catalog No. S27642
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S27642 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27642 Supplier Eisco™ Supplier No. PH0115D

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Coiled Steel Spring is a perfect tool for studying motion of mass on a spring, Hooke's Law, potential energy, and more

  • Double loop ends
  • Returns to normal length after stretching without deformity
  • Overall Length from End to End: 50 mm (1.96 in.)
  • Collapsed Length without Hoops: 24 mm (0.94 in.)
  • Stretched Length: 200 to 230 mm (Approx. 8 to 9 in.)
  • Spring Outer Diameter: 15 mm (0.59 in.)

Specifications

Product Type Coiled Spring
Description Double Loop Ends
Material Steel
For Use With (Application) Studying Physics Concepts and Principles
Quantity 1 Ea.