missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Demonstration Induction Coil

Catalog No. S12977
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S12977 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12977 Supplier Eisco™ Supplier No. PH0840

Heavy gauge enamelled copper wire.

  • Primary 0.5 ohms resistance copper wire wound on former 110L x 30mm dia.
  • Secondary coil of 100 ohms resistance fine enamelled copper wire on former 120L x 82mm dia.
  • Both coils fitted with 4mm sockets
  • Iron core 160L x 15mm dia.

Specifications

Description Heavy gauge enameled copper wire
Grade 9 to 12
Product Type Demonstration Induction Coil
Height (English) 5 in.
Height (Metric) 12.7cm
Length (English) 11.3 in.
Length (Metric) 28.70 cm
Weight (Metric) 816.46 g
Width (English) 5 in.
Size 160L x 15mm dia. iron core
Weight (English) 1.8 lb.
Width (Metric) 12.7 cm
Dimensions (L x W) 160 L x 15 mm dia. iron core
Show More Show Less