missing translation for 'onlineSavingsMsg'
Learn More

Code Corporation™ Code Reader™ 5200 Barcode Scanner with Age Verification

Catalog No. 17579712
Change view
Click to view available options
Connection Type:
Cable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type
17579712 Cable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17579712 Supplier Code Corporation™ Supplier No. 176696

Seamlessly connect your operations with the CR5200. The 5200 Barcode Scanner reads barcodes in any orientation, offers hands-free operation and can verify age by scanning ID cards.

  • Get high-speed, omnidirectional reading of 1D and 2D barcode symbologies
  • Features age verification when scanning ID cards
  • Quickly read barcodes on mobile device screens
  • Compact and adjustable for any reading direction
  • Provides user feedback with LED and audible tone
  • Features extended read ranges

Specifications

Height (Metric) 139.7 mm
Height (English) 5.5 in.
Width (Metric) 76.2 mm
Width (English) 3 in.
Depth (Metric) 88.9 mm
Depth (English) 3.5 in.
Weight (Metric) 318 g
Weight (English) 11.2 oz
Field View 51° Horizontal by 39.4° Vertical
Includes CR5200, USB Cable
Type Barcode Scanner
Connection Type Cable
Data Memory 1 MB NOR Flash, 16 MB RAM
Power Supply USB
Resolution 1280 x 960
Alternate Part Number CR5215-200-C500-C286
Show More Show Less