missing translation for 'onlineSavingsMsg'
Learn More

Code Corporation™ Code Reader™ 1100 Barcode Scanner with Stand

Catalog No. 17579729
Change view
Click to view available options
Connection Type:
Cable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type
17579729 Cable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17579729 Supplier Code Corporation™ Supplier No. 176698

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Automate your operations with the industrial-grade durability and consumer-grade functionality of the CR1100. Seamless experience with every scan. Includes a stand.

  • Read more types of barcodes with patented dual-field optics
  • Get extra protection to seal out dust and moisture with an IP54 rating
  • Lightweight and compact with rugged design
  • Is customizable for workflow needs with visual, audible and haptic indicators
  • Features a powerful JavaScript platform for complete device control
  • Includes a stand to protect scanner while not in use

Specifications

Height (Metric) 63.5 mm
Height (English) 2.5 in.
Width (Metric) 63.5 mm
Width (English) 2.5 in.
Depth (Metric) 19.05 mm
Depth (English) 0.75 in.
Weight (Metric) 54 g
Weight (English) 1.9 oz
Field View High Density Field: 30° Horizontal by 20° Vertical, Wide Field: 50° Horizontal by 33.5° Vertical
Includes CR1100, USB Cable, Stand
Type Barcode Scanner
Connection Type Cable
Data Memory 1 MB NOR Flash, 16 MB RAM
Power Supply USB
Resolution High Density Field: 960 x 640; Wide Field: 960 x 640
Alternate Part Number CR1100-K201-C500-US3-C286
Show More Show Less