missing translation for 'onlineSavingsMsg'
Learn More

Code Corporation™ Code International Power Supply USB with US/EU/UK/AU Adapter Clips

Catalog No. 17579700
Change view
Click to view available options
For Use With (Equipment):
CR2700 Quad Bay Battery Charger
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
17579700 CR2700 Quad Bay Battery Charger
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17579700 Supplier Code Corporation™ Supplier No. 176703

The Code Power Supply is an international power supply with USB connection.

  • For international use (US, EU, UK and AU)

Specifications

Height (Metric) 38.1 mm
Height (English) 1.5 in.
Width (Metric) 76.2 mm
Width (English) 3 in.
Depth (Metric) 63.5 mm
Depth (English) 2.5 in.
For Use With (Equipment) CR2700 Quad Bay Battery Charger
Type Power Supply
Alternate Part Number CRA-P5