missing translation for 'onlineSavingsMsg'
Learn More

Kent Scientific CODA™ High-Throughput NIBP Controller with Custom Stand

Catalog No. 13005109
Encompass
Change view
Click to view available options
Size:
2 activated channels
4 activated channels
6 activated channels
8 activated channels
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
13005109 8 activated channels
13005106 2 activated channels
13005107 4 activated channels
13005108 6 activated channels
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13005109 Supplier Kent Scientific Supplier No. CODAHT8

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

NIBP Controller, database software, far infrared warming platform(s), animal holder (one for each channel), VPR sensor and occlusion cuff kit (one for each channel), infrared thermometer, Cardiovascular Genomics textbook

Designed to accurately measure blood pressure of mouse and rat.

  • Utilizes Volume Pressure Recording (VPR) sensor technology
  • Clinically validated
  • Built-in computer display
  • Provides 99% accuracy to direct blood pressure and telemetry
  • Provides six BP parameters: systolic, diastolic, and mean BP, heart rate, tail blood volume and blood flow
  • For mice as small as 8g to rats as large as 950g

Specifications

For Use With (Application) Measure Blood Pressure of Mouse and Rat
Type CODA High-throughput NIBP Controller
Display Built-in Computer Display
For Use With (Equipment) For mice of 8g, rat of 950g
Sensor VPR
Size 8 activated channels