missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Cockroach Model
Description
- Mounted on base
- Includes English key card
Specifications
Specifications
| Height (English) | 5 in. |
| Height (Metric) | 12.7 cm |
| Includes | Detailed keycard illustrating corresponding numbered anatomical features |
| Length (English) | 19 in. |
| Length (Metric) | 48.26 cm |
| Material | ABS Plastic |
| Weight (English) | 3.2 lb. |
| Weight (Metric) | 1.45 kg |
| Width (English) | 9 in. |
| Width (Metric) | 22.86 cm |
| Show More |