missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ Cobalt™ N19 Nitrile Gloves

Description
- Soft and stretchy nitrile material
- Durable and puncture resistant
- Fully textured surface for enhanced gripping in wet or dry conditions
Specifications
Specifications
| Certifications/Compliance | ASTM D6319 |
| Chemotherapeutic Rated | Yes |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 4.3 mil |
| Finger Thickness (Metric) | 0.11 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |