missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ Cobalt™ N19 Nitrile Gloves
Multi-purpose nitrile gloves offer consistent comfort and durability to workers across a wide range of industries. Fully textured with a 4 mil thickness helps wearers securely grip tools and materials.
Supplier: Ansell N194
Description
- Soft and stretchy nitrile material
- Durable and puncture resistant
- Fully textured surface for enhanced gripping in wet or dry conditions
Specifications
| ASTM D6319 | |
| Blue | |
| 4.3 mil | |
| Yes | |
| 3.9 mil | |
| Powder Free | |
| 4 mil | |
| Yes | |
| 20.5 MPa | |
| 24.13 cm |
| 1.5 | |
| Single-use | |
| 0.11 mm | |
| Nitrile | |
| 0.10 mm | |
| X-Large | |
| 0.10 mm | |
| N194 | |
| 9.5 in. |