missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ Cobalt™ N19 Nitrile Gloves

Multi-purpose nitrile gloves offer consistent comfort and durability to workers across a wide range of industries. Fully textured with a 4 mil thickness helps wearers securely grip tools and materials.

Supplier:  Ansell N193

 View more versions of this product

Catalog No. 19-166-097


Only null left
Explore available promotions

Description

Description

  • Soft and stretchy nitrile material
  • Durable and puncture resistant  
  • Fully textured surface for enhanced gripping in wet or dry conditions
Specifications

Specifications

ASTM D6319
Blue
4.3 mil
Yes
3.9 mil
Powder Free
4 mil
Yes
20.5 MPa
24.13 cm
1.5
Single-use
0.11 mm
Nitrile
0.10 mm
Large
0.10 mm
N193
9.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions