missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Coated Wire Tube Rack

Catalog No. FB147940
Change view
Click to view available options
Array:
6 x 8
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Array
FB147940 6 x 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FB147940 Supplier Fisherbrand™ Supplier No. 120770F2
Only null left

Secure transport and storage of 50 mL tubes

  • Coated Wire Racks are designed to meet all of your tube storage needs
  • These racks are constructed from sturdy wire and feature a robust HDPE coating that enhances their longevity and resistance to rust and corrosion
  • These coated wire racks also feature three deck levels to help ensure that your tubes stay safe and secure
  • Features three deck levels to help ensure that your tubes stay secure
  • Resistant to chemicals and holds 50 mL tubes
  • Can withstand temperatures down to -40°C to +0°C and contains a slotted bottom for extra support

Specifications

Autoclavable Autoclavable
Color Blue
Material HDPE
Positions 1
Shape Rectangular, Rounded Corners
Stackable Yes, When Empty
Sterility Non-sterile
Product Type Tube Rack
Shelves 3 Tiers
Array 6 x 8