missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Coated Wire Tube Rack
Description
- The HDPE Coated Wire Rack is durable for transport or sample handling
- It is chemically resistant and suitable for conical, round or flat-bottom, or plastic tubes and bottles
- Holds all brands and types of conical, round or flat bottom, glass or plastic, tubes and/or bottles
- Square wells and three deck levels help keep tubes secure
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Blue |
| Holds | Tubes (20 to 25 mm) |
| Material | HDPE-coated Wire |
| Positions | 1 |
| Shape | Rectangular |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| For Use With (Equipment) | Tubes |
| Dimensions (L x W x H) | 11.47 x 6.12 x 1.26 in. (29.14 x 15.54 x 3.2 cm) |
| Show More |