missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Coated Wire Tube Rack

Catalog No. 01670453
Change view
Click to view available options
Array:
2 x 6
5 x 10
Diameter (Metric) Opening:
25 mm
33 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Array Diameter (Metric) Opening
01670453 2 x 6 25 mm
01670457 5 x 10 25 mm
01670449 2 x 6 33 mm
01670446 5 x 10 33 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01670453 Supplier Fisherbrand™ Supplier No. 120085F2
Only null left

Chemically resistant HDPE Coated Wire Racks.

  • The HDPE Coated Wire Rack is durable for transport or sample handling
  • It is chemically resistant and suitable for conical, round or flat-bottom, or plastic tubes and bottles
  • Holds all brands and types of conical, round or flat bottom, glass or plastic, tubes and/or bottles
  • Square wells and three deck levels help keep tubes secure

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes (20 to 25 mm)
Material HDPE-coated Wire
Positions 1
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) Tubes
Dimensions (L x W x H) 6.93 x 2.66 x 1.26 in. (17.6 x 6.76 x 3.2 cm)
Diameter (Metric) Opening 25 mm
Includes One wire rack
Product Type Tube Rack
Shelves 2 Tiers
Array 2 x 6
Show More Show Less