missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sterile Distilled Water for CO2 Incubators, 2 L

Catalog No. 12555881
Change view
Click to view available options
Capacity (Metric):
2 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
12555881 2 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12555881 Supplier Fisherbrand™ Supplier No. ISDW2000FB

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ water for CO2 Incubators is free of all contaminants and exceeds the specifications set by CO2 Incubator manufacturers.

Fisherbrand™ water for CO2 Incubators is double distilled, 0.1um filter sterilized, has a pH of 7-9 with a conductivity of 1-20 microSiemens (Resistivity of 50K-1 M ohm) and is terminal sterilized.

  • Double distilled, 0.1um filter sterilized
  • Has a pH of 7-9 with a conductivity of 1-20 microSiemens (Resistivity of 50K-1 M ohm)
  • Terminal sterilized

Specifications

Capacity (Metric) 2 L
For Use With (Equipment) CO2 Incubators
Type Sterile Distilled Water