missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ CO2 Gassing Module

CO2 gassing module

$13,940.30 - $17,211.27

Specifications

For Use With (Equipment) KBF 470/720/1060/1600, KBF PRO 260/470/720/1060/1600
Material Stainless Steel
Type Gassing Module
Gas Type CO2
Includes NDIR CO2 Sensor and Analog Output 4 to 20 mA
View More Specs

Products 2
Catalog Number Mfr. No. CO2 Concentration Range Price Quantity & Availability  
Catalog Number Mfr. No. CO2 Concentration Range Price Quantity & Availability  
502875600
View Documents Promotion Details
BINDER™
80122138
0 to 20% N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
502875752
View Documents Promotion Details
BINDER™
80122140
0 to 1% N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • CO2 gassing module with NDIR CO2 sensor and analog output 4-20 mA
  • Choose between 0 to 20% and 0 to 1%
Specifications

Specifications

KBF 470/720/1060/1600, KBF PRO 260/470/720/1060/1600
Gassing Module
NDIR CO2 Sensor and Analog Output 4 to 20 mA
Stainless Steel
CO2
Videos
SDS
Documents

Documents