missing translation for 'onlineSavingsMsg'
Learn More

Carson™ CloseUp™ Close-Focus Monocular, 6 x 18 mm

Catalog No. S98169
Encompass
Change view
Click to view available options
Magnification:
6x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S98169 6x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S98169 Supplier Carson™ Supplier No. CF618

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This compact and lightweight monocular offers all the benefits of a standard 6x power monocular, plus an extreme close focus of only 10 inches.

  • Offers all the benefits of a standard 6x power monocular, plus an extreme close focus of only 10 in.
  • View details of faraway objects, as well as objects within close range
  • Compact and lightweight design is easy to take anywhere
  • Perfect for butterfly viewing or low vision needs

Specifications

Magnification 6x
Lens Coating Fully Coated
Diameter (Metric) Lens 18 mm
Height (English) 1.3 in.
Width (English) 1.3 in.
For Use With (Application) Butterfly Viewing, Low Vision Needs
Includes Soft Pouch, Carrying Strap, and Lens Cloth
Field of View 427 ft. at 1000 yd.