Learn More
- Home
- Products
- Pipette Products
- Pipette Tips
- Pipette Specific Tips
- Thermo Scientific™ ClipTip™ Pipette Tips
Thermo Scientific™ ClipTip™ Pipette Tips
Catalog No. 14488060

| Catalog No. | Volume (Metric) | Sterility | Format | Tip Style |
|---|---|---|---|---|
| 14488060 | 50 μL | Non-sterile | Rack | Low Retention |
| 14387976 | 12.5 μL | Non-sterile | Rack | Standard |
| 14387977 | 12.5 μL | Sterile | Rack | Standard |
| 14387979 | 1250 μL | Non-sterile | Rack | Low Retention |
| 14387980 | 1250 μL | Sterile | Rack | Low Retention |
| 14387981 | 1250 μL | Non-sterile | Reload Deck | Low Retention |
| 14387982 | 1250 μL | Sterile | Reload Deck | Low Retention |
| 14488041 | 1000 μL | Sterile | Rack | Low Retention |
| 14488042 | 20 μL | Non-sterile | Rack | Low Retention |
| 14488043 | 200 μL | Non-sterile | Rack | Low Retention |
| 14488044 | 300 μL | Non-sterile | Rack | Low Retention |
| 14488045 | 1000 μL | Non-sterile | Rack | Low Retention |
| 14488046 | 20 μL | Sterile | Reload Deck | Low Retention |
| 14488047 | 50 μL | Sterile | Reload Deck | Low Retention |
| 14488048 | 200 μL | Sterile | Reload Deck | Low Retention |
| 14488049 | 300 μL | Sterile | Reload Deck | Low Retention |
| 14488050 | 1000 μL | Sterile | Reload Deck | Low Retention |
| 14488051 | 20 μL | Non-sterile | Reload Deck | Low Retention |
| 14488052 | 50 μL | Non-sterile | Reload Deck | Low Retention |
| 14488053 | 200 μL | Non-sterile | Reload Deck | Low Retention |
| 14488054 | 300 μL | Non-sterile | Reload Deck | Low Retention |
| 14488055 | 1000 μL | Non-sterile | Reload Deck | Low Retention |
| 14488056 | 20 μL | Sterile | Rack | Low Retention |
| 14488057 | 50 μL | Sterile | Rack | Low Retention |
| 14488058 | 200 μL | Sterile | Rack | Low Retention |
| 14488059 | 300 μL | Sterile | Rack | Low Retention |
| 04100506 | 12.5 μL | Non-sterile | Rack | Extended Length |
| 04100507 | 12.5 μL | Sterile | Rack | Extended Length |
| 04100500 | 300 μL | Non-sterile | Rack | Extended Length, Low Retention |
| 04100501 | 300 μL | Sterile | Rack | Extended Length, Low Retention |
| 04100502 | 300 μL | Non-sterile | Reload Deck | Extended Length, Low Retention |
| 04100503 | 300 μL | Sterile | Reload Deck | Extended Length, Low Retention |
Description
Ensure a secure seal for every sample, with these pipette tips. A unique, innovative interlocking technology ensures a complete seal on every channel with minimal tip attachment and ejection force.
Ensure a secure seal for every sample. Thermo Scientific™ ClipTip™ Pipette Tips provide a secure seal for every sample with a unique and innovative interlocking technology that ensures a complete seal on every channel with minimal tip attachment and ejection force. Achieve newfound confidence knowing that once attached, your tips are locked firmly in place, and will not loosen or fall off regardless of application pressure. The innovative three interlocking clip design ensures the tip is held securely on the F1-ClipTip and E1-ClipTip pipettes until — and only until — it is released.
Warranty
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Specifications
| Description | ClipTip 50, Non-filtered, Non-sterile, Rack |
| Volume (Metric) | 50 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Length (English) | 2.01 in. |
| Length (Metric) | 5.1cm |
| Format | Rack |
| Tip Style | Low Retention |
| Packaging | 10 x 96 tips/rack |
| Color Code | Violet |
| For Use With (Equipment) | Thermo Scientific F1-ClipTip |
| Product Line | ClipTip |
| Fit for Purpose | PCR Ready |
| Show More Show Less |