Learn More
- Home
- Products
- Pipette Products
- Pipette Tips
- Pipette Specific Tips
- Thermo Scientific™ ClipTip™ Pipette Tips
Thermo Scientific™ ClipTip™ Pipette Tips
Catalog No. 14488050

| Catalog No. | Volume (Metric) | Sterility | Format | Tip Style |
|---|---|---|---|---|
| 14488050 | 1000 μL | Sterile | Reload Deck | Low Retention |
| 14387976 | 12.5 μL | Non-sterile | Rack | Standard |
| 14387977 | 12.5 μL | Sterile | Rack | Standard |
| 14387979 | 1250 μL | Non-sterile | Rack | Low Retention |
| 14387980 | 1250 μL | Sterile | Rack | Low Retention |
| 14387981 | 1250 μL | Non-sterile | Reload Deck | Low Retention |
| 14387982 | 1250 μL | Sterile | Reload Deck | Low Retention |
| 14488041 | 1000 μL | Sterile | Rack | Low Retention |
| 14488042 | 20 μL | Non-sterile | Rack | Low Retention |
| 14488043 | 200 μL | Non-sterile | Rack | Low Retention |
| 14488044 | 300 μL | Non-sterile | Rack | Low Retention |
| 14488045 | 1000 μL | Non-sterile | Rack | Low Retention |
| 14488046 | 20 μL | Sterile | Reload Deck | Low Retention |
| 14488047 | 50 μL | Sterile | Reload Deck | Low Retention |
| 14488048 | 200 μL | Sterile | Reload Deck | Low Retention |
| 14488049 | 300 μL | Sterile | Reload Deck | Low Retention |
| 14488051 | 20 μL | Non-sterile | Reload Deck | Low Retention |
| 14488052 | 50 μL | Non-sterile | Reload Deck | Low Retention |
| 14488053 | 200 μL | Non-sterile | Reload Deck | Low Retention |
| 14488054 | 300 μL | Non-sterile | Reload Deck | Low Retention |
| 14488055 | 1000 μL | Non-sterile | Reload Deck | Low Retention |
| 14488056 | 20 μL | Sterile | Rack | Low Retention |
| 14488057 | 50 μL | Sterile | Rack | Low Retention |
| 14488058 | 200 μL | Sterile | Rack | Low Retention |
| 14488059 | 300 μL | Sterile | Rack | Low Retention |
| 14488060 | 50 μL | Non-sterile | Rack | Low Retention |
| 04100506 | 12.5 μL | Non-sterile | Rack | Extended Length |
| 04100507 | 12.5 μL | Sterile | Rack | Extended Length |
| 04100500 | 300 μL | Non-sterile | Rack | Extended Length, Low Retention |
| 04100501 | 300 μL | Sterile | Rack | Extended Length, Low Retention |
| 04100502 | 300 μL | Non-sterile | Reload Deck | Extended Length, Low Retention |
| 04100503 | 300 μL | Sterile | Reload Deck | Extended Length, Low Retention |
Description
Ensure a secure seal for every sample, with these pipette tips. A unique, innovative interlocking technology ensures a complete seal on every channel with minimal tip attachment and ejection force.
Ensure a secure seal for every sample. Thermo Scientific™ ClipTip™ Pipette Tips provide a secure seal for every sample with a unique and innovative interlocking technology that ensures a complete seal on every channel with minimal tip attachment and ejection force. Achieve newfound confidence knowing that once attached, your tips are locked firmly in place, and will not loosen or fall off regardless of application pressure. The innovative three interlocking clip design ensures the tip is held securely on the F1-ClipTip and E1-ClipTip pipettes until — and only until — it is released.
Key Features:
- ClipTip pipette tips feature 'clips' that lock tips in place and form a complete seal
- Each time ClipTip pipette tips are on, they are sealed and will not loosen regardless of application pressure
- ClipTip pipette tips are clipped securely on the F1-ClipTip and E1-ClipTip pipettes with a light touch eliminating the frustration of banging tips on your pipette
Low retention
- Low retention technology minimizes liquid retention, and enable maximium sample recovery. Available in ClipTip 20-1250 96-format tips.
Proven quality
- Certified free of RNase, DNase, DNA, ATP and endotoxin contamination
Environmentally responsible
- ClipTip reload system uses recycled components and 30% less plastic
Versatile Tip Range
- 96-format volumes: 12.5, 20, 50, 200, 300, 1000 and 1250μL
- 384-format volumes: 12.5, 30 and 125μL
- Extended lenght tips available for volumes 12.5 and 300 μl allowing for better reach with specific labware consumables
Immediate traceability
- Each tip insert has ink-jetted lot and volume information; the convenient color key makes it easy to match the color code of the F1-ClipTip and E1-ClipTip pipette with the corresponding ClipTip pipette tip rack insert
Note:
Availability may vary by country.
Warranty and Services
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Specifications
| Description | ClipTip 1000, Non-filtered, Sterile, Reload |
| Volume (Metric) | 1000 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Length (English) | 3.74 in. |
| Length (Metric) | 9.5cm |
| Format | Reload Deck |
| Tip Style | Low Retention |
| Packaging | 8 x 96 tips/insert (reload tower) |
| Color Code | Blue |
| For Use With (Equipment) | Thermo Scientific E1-ClipTip, Thermo Scientific F1-ClipTip |
| Product Line | ClipTip |
| Fit for Purpose | Sterile & PCR Ready |
| Show More Show Less |