missing translation for 'onlineSavingsMsg'
Learn More

Carson™ Clip and Flip™ Clip-On, Flip-Up Magnifying Lenses

Catalog No. p-7221488
Encompass
Change view
Click to view available options
Magnification:
1.5x
1.75x
2x
Diopter:
+2.25
+3.00
+4.00
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Diopter
S98155 1.5x +2.25
S98159 1.75x +3.00
S98160 2x +4.00
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S98155 Supplier Carson™ Supplier No. OD10
Only null left

Wearable, hands-free magnifiers that are easy to use and suitable for any outdoorsman or person with low vision needs.

  • Wearable, hands-free magnifiers that are easy to use and suitable for any outdoorsman
  • Sturdy, durable clip allows any pair of glasses to be transformed into magnifying lenses
  • The clip's flexibility also allows the user to easily switch from the magnifier to regular glasses with one quick flip
  • At 0.6 ounces, these lenses put no excess weight or strain on the user
  • Includes a protective pouch for safe and easy transportation

Specifications

Product Type Lens, Magnifying
Material Acrylic
Includes Protective Pouch
Dimensions (L x W x H) 4.7 x 2.4 x 1.5 in.
Diameter (Englis) Lens 2 in.
Magnification 1.5x
Diopter +2.25