missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CLINIConic™ Rotor Adapters

Catalog No. 05376173
Change view
Click to view available options
Capacity:
10 mL Round-bottom Tube
5 mL Round-bottom or Blood Collection Tube
7 mL Round-bottom or Blood Collection Tube
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
05376173 5 mL Round-bottom or Blood Collection Tube
11172596 7 mL Round-bottom or Blood Collection Tube
75003702 10 mL Round-bottom Tube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05376173 Supplier Thermo Scientific™ Supplier No. 11172595

Incorporate these rotor adapters with the CLINIConic fixed-angle rotor.

Incorporate Thermo Scientific™ CLINIConic™ Rotor Adapters with the CLINIConic fixed-angle rotor.

Ordering Information:

CLINIConic fixed-angle rotor body (75-003-623) is available separately. Contact your sales representative for more information.

Specifications

Type Rotor Tube Adapter
Tube Type 5 mL Round Bottom, Blood Collection Tube
Capacity 5 mL Round-bottom or Blood Collection Tube