missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Click-On Inline Super Clean™ Gas Purifiers

Catalog No. 111016547
Change view
Click to view available options
Type:
Dual Trap (Hydrocarbon, Moisture)
Moisture Trap
Oxygen Trap
Triple Trap (Hydrocarbon, Moisture, Oxygen)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
111016547 Moisture Trap
111016548 Oxygen Trap
111016550 Dual Trap (Hydrocarbon, Moisture)
111020688 Triple Trap (Hydrocarbon, Moisture, Oxygen)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 111016547 Supplier MilliporeSigma™ Supelco™ Supplier No. 28861U

Simple installation and replacement of the Click-On Purifier eliminates the risk of damage to gas line connections caused by overtightening

  • Simply attach the connectors to the gas line, install the purifier, and hand tighten the connectors
  • Click-on Connectors are not included and must be purchased before initial use

Specifications

Length (Metric) 194 mm
Material Stainless Steel
Quantity 1 Ea.
Type Moisture Trap
Diameter (Metric) Outer 32 mm