missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Click Lock 10% NBF Prefill Containers
Description
- Designed to eliminate leaks occurring during specimen transport.
- 100% virgin medical grade plastic provides consistent vial-to-vial performance
- Audible proof of closure confirms engagement of leak-proof seal
- Cap designed to enhance seal during positive and negative pressure differentials
- Textured edge on cap offers an easy gripping surface for users
Specifications
Specifications
| Closure Included | Yes |
| Graduated | No |
| Material | Polypropylene |
| Shape | Cylindrical |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Capacity (English) | 2.02 oz. |
| Capacity (Metric) | 60 mL, prefilled 30 mL |
| Fit for Purpose | Certified Quality |
| Quantity | 96/Cs. |
Prefilled container