missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cleveland Series Workbench with Stainless Steel Top - Square Cut Front Edge
Description
- 2000 lb. capacity
- Stainless steel top is grade 304 with #4 brushed finish
- The top is reinforced with 11/8 in. solid particle board for strength
- 16-gauge strong cold-rolled steel
- 12 in. height adjustability in 2 in. increments
- 2 in. wide glides to level workbench
Specifications
Specifications
| Product Type | Workbench |
| Color | White |
| Adjustable (Height) | Yes |
| Holds | Up to 2000 lb. |
| Dimensions (D x W x H) | 36 x 72 x 30 to 36 in. |
| Material | Steel |