missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cleveland Series Workbench with Cleanroom LisStat™ ESD Laminate Top
Description
- 2000 lb. capacity
- 1 in. thick top
- Strong 16-gauge cold-rolled steel
- Cleanroom class 100
- Passes ANSI, BIFMA, DIN, ESD Association standards
- 12 in. height adjustability in 2 in. increments
- These tops have a heavy laminate on the top and bottom
- Top sealed on all 6 sides
- 2 in. wide glides to level workbench
Specifications
Specifications
| Product Type | Workbench |
| Dimensions (D x W x H) | 30 x 72 x 30 to 36 in. |
| Holds | Up to 2000 lb. |
| Color | White |
| Adjustable (Height) | Yes |
| Material | Steel |