missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cleveland Series Workbench with Cleanroom LisStat™ ESD Laminate Top

Catalog No. 1549171
Change view
Click to view available options
Dimensions (D x W x H):
30 x 72 x 30 to 36 in.
36 x 60 x 30 to 36 in.
36 x 72 x 30 to 36 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
1549171 30 x 72 x 30 to 36 in.
1549150 36 x 60 x 30 to 36 in.
1549151 36 x 72 x 30 to 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 1549171 Supplier Fisherbrand™ Supplier No. CDCR3072
Only null left

Ideally suited for a variety of sensitive electronic production applications. Meets and surpasses all standards for electrical dissipation as they apply to static control, even at low humidity levels.

  • 2000 lb. capacity
  • 1 in. thick top
  • Strong 16-gauge cold-rolled steel
  • Cleanroom class 100
  • Passes ANSI, BIFMA, DIN, ESD Association standards
  • 12 in. height adjustability in 2 in. increments
  • These tops have a heavy laminate on the top and bottom
  • Top sealed on all 6 sides
  • 2 in. wide glides to level workbench

Specifications

Product Type Workbench
Dimensions (D x W x H) 30 x 72 x 30 to 36 in.
Holds Up to 2000 lb.
Color White
Adjustable (Height) Yes
Material Steel