missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cleveland Plus Series Workbench with Stainless Steel Top - Square Cut Front Edge

Catalog No. 1549187
Change view
Click to view available options
Dimensions (D x W x H):
30 x 60 x 30 to 36 in.
30 x 72 x 30 to 36 in.
36 x 72 x 30 to 36 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
1549187 30 x 60 x 30 to 36 in.
1549167 30 x 72 x 30 to 36 in.
1549168 36 x 72 x 30 to 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 1549187 Supplier Fisherbrand™ Supplier No. CPN3060

The 1.25 in. stainless steel top is an ideal surface for any application. The powder-coat paint finish and corrosion-resistant material give a high durability for many years. The workbench has a max weight capacity of 3000 lb.

  • 3000 lb. capacity
  • Stainless steel top is grade 304 with #4 brushed finish
  • The top is reinforced with 11⁄8 in. solid particle board for strength
  • 16-gauge strong cold-rolled steel
  • 12 in. height adjustability in 2 in. increments
  • 2 in. wide glides to level workbench

Specifications

Product Type Workbench
Dimensions (D x W x H) 30 x 60 x 30 to 36 in.
Color White
Adjustable (Height) Yes
Holds Up to 3000 lb.
Material Steel