missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cleveland Plus Series Workbench with Oiled Butcher Block 1.75 in. Thick Top

Catalog No. 1549169
Change view
Click to view available options
Dimensions (D x W x H):
30 x 60 x 30 to 36 in.
30 x 72 x 30 to 36 in.
36 x 60 x 30 to 36 in.
36 x 72 x 30 to 36 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
1549169 30 x 60 x 30 to 36 in.
1549156 30 x 72 x 30 to 36 in.
1549179 36 x 60 x 30 to 36 in.
1549174 36 x 72 x 30 to 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 1549169 Supplier Fisherbrand™ Supplier No. CPW3060

An ideal work surface for any application. Made from heavy-duty corrosion-resistant steel, and a powder-coated finish gives high durability for many years. This workbench has a max weight capacity of 3000 lb. and a 25-year unconditional warranty.

  • 3000 lb. capacity
  • 1.75 in. thick solid butcherblock top
  • 16-gauge strong cold-rolled steel
  • 12 in. height adjustability in 2 in. increments
  • 2 in. wide glides to level workbench

Specifications

Product Type Workbench
Dimensions (D x W x H) 30 x 60 x 30 to 36 in.
Holds Up to 3000 lb.
Color White
Adjustable (Height) Yes
Material Steel