missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cleveland Plus Series Workbench with LisStat™ ESD Laminate Top
Description
- 3000 lb. capacity
- 1.2 in. thick top
- Passes ESD Association standards
- 16-gauge strong cold-rolled steel
- 12 in. height adjustability in 2 in. increments
- 2 in. wide glides to level workbench
Specifications
Specifications
| Product Type | Workbench |
| Color | White |
| Adjustable (Height) | Yes |
| Holds | Up to 3000 lb. |
| Dimensions (D x W x H) | 30 x 72 x 30 to 36 in. |
| Material | Steel |