missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cleveland Plus Series Workbench with LisStat™ ESD Laminate Top

Catalog No. 1549165
Change view
Click to view available options
Dimensions (D x W x H):
30 x 60 x 30 to 36 in.
30 x 72 x 30 to 36 in.
36 x 60 x 30 to 36 in.
36 x 72 x 30 to 36 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
1549165 30 x 60 x 30 to 36 in.
1549184 30 x 72 x 30 to 36 in.
1549166 36 x 60 x 30 to 36 in.
1549160 36 x 72 x 30 to 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 1549165 Supplier Fisherbrand™ Supplier No. CPD3060

The Static Dissipative Laminate makes this workbench ideally suited for a variety of sensitive electronic production applications. Meets and surpasses all standards for electrical dissipation as they apply to static control, even at low humidity levels.

  • 3000 lb. capacity
  • 1.2 in. thick top
  • Passes ESD Association standards
  • 16-gauge strong cold-rolled steel
  • 12 in. height adjustability in 2 in. increments
  • 2 in. wide glides to level workbench

Specifications

Product Type Workbench
Adjustable (Height) Yes
Dimensions (D x W x H) 30 x 60 x 30 to 36 in.
Color White
Holds Up to 3000 lb.
Material Steel