missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cleveland Plus Series Workbench with 3/4 in. Thick Phenolic Resin Top

Catalog No. 1549180
Change view
Click to view available options
Dimensions (D x W x H):
30 x 60 x 30 to 36 in.
30 x 72 x 30 to 36 in.
36 x 60 x 30 to 36 in.
36 x 72 x 30 to 36 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
1549180 30 x 60 x 30 to 36 in.
1549157 30 x 72 x 30 to 36 in.
1549158 36 x 60 x 30 to 36 in.
1549159 36 x 72 x 30 to 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 1549180 Supplier Fisherbrand™ Supplier No. CPZ3060

With a 3/4-in. thick resin top, corrosion-resistant powder-coat paint finish, and heavy-duty steel construction, the workbench is an ideal work surface for all laboratory tasks and is durable for years. It has a 3000 lb. weight capacity and includes a 25-year unconditional warranty.

  • 3000 lb. capacity
  • Anti-microbial, chemical, and moisture-resistant
  • ¾ in. thick top
  • 16-gauge strong cold-rolled steel
  • 12 in. height adjustability in 2 in. increments
  • 2 in. wide glides to level workbench

Specifications

Product Type Workbench
Holds Up to 3000 lb.
Color White
Adjustable (Height) Yes
Dimensions (D x W x H) 30 x 60 x 30 to 36 in.
Material Steel