missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ ClearVue™ Coverslipper Coverslip Hoppers

Catalog No. 28618362
Change view
Click to view available options
Width (Metric):
40 mm
50 mm
Length (Metric):
24 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Length (Metric)
28618362 40 mm 24 mm
A79210051 50 mm 24 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 28618362 Supplier Epredia™ Supplier No. A79210050

Designed for use with the Epredia™ ClearVue™ coverlipper. ClearVue™ hoppers streamline coverslipping workflow.

  • Makes integration into the laboratory effortless
  • Ships preloaded with 500 or 575 slips each
  • Inserts quickly into the Epredia™ ClearVue™ coverslipper without workflow interruption
  • Requires no manual handling of glass
  • Dispenses a clean coverslip each and every time

Specifications

Product Type Coverslip Hopper
For Use With (Equipment) Epredia ClearVue Coverslipper
Quantity 2 x 500 Hoppers/Coverslips
Length (Metric) 24 mm
Thickness (Metric) 0.16 to 0.19 mm (# 1.5)
Width (Metric) 40 mm