missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec ClearSteel, Stainless Steel Cleaning and Polishing Wipes
Description
- Specifically designed to be used on all equipment such as workstations, cabinets, coolers and storage areas
- Wipe in the direction of the stainless steel grain for best results
Specifications
Specifications
| Product Type | Wipes |
| Color-coded | No |
| Form | Sachet Wipe |
| pH | 8 to 9 |
| Scent | Unscented |
| Sterility | Sterile |
| Appearance | White |
| Container Type | Canister |
| Content And Storage | Store in a cool dry place |
| Description | Cleaning Wipes |
| Show More |