Learn More
Thermo Scientific™ I-Chem™ and EP™ VOA Clear Glass Vials with 0.125 in. Septa

Fill vials without air entrapment effortlessly with these VOA vials, optimized with the perfect shoulder angle and offered in a wide range of sizes and styles.
Supplier: Thermo Scientific™ S236 0040
Description
Thermo Scientific™ Clear VOA Vials with 0.125 in. Septa are designed for water sample collection for volatile organic analysis (VOA). Available with septum permanently bonded to the cap or unbonded for easy replacement. Perfect shoulder angle enables effortless filling without air entrapment. Available Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis, Processed the same way as the certified vials but without certification documentation, or Unprocessed and ready for your own cleaning procedure.
Features:
- Clear vial designed for water sample collection for volatile organic analysis (VOA)
- Vial shoulder slope optimized to prevent air bubble entrapment
- Open-top white polypropylene cap with standard 0.125 in. thick PTFE lined silicone septum
- Choose the septum permanently bonded to the cap or unbonded for easy replacement
- Directly compatible with automation closures assembled to vials
Includes:
Certified vials:
- Certified to meet or exceed EPA performance-based standards for volatile organic analysis
- Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
- Each vial individually barcoded with lot number and unique container number
- Analysis labels included unattached for optional use
- Carton sealed with security tape providing tamper evidence
- Unique field-to-lab carton conveniently converts to a vial organizer tray for convenient lab use (unbonded septum varieties only); chipboard divider packaging to cushion and help protect vials from breakage; overpack required for shipping
Processed vials are processed in the same manner as Certified vials and come with all the features of Certified vials, but vials are not barcoded, and CofA is not included.
Unprocessed vials are economically packaged glass-to-glass in a shrink-wrapped tray and are ready for your own in-house cleaning and certification process.
Chemical Identifiers
| 1.1 in. | |
| 28 mm | |
| Polypropylene | |
| 24-414 |
| Clear | |
| Glass (Type 1) | |
| 3.17 mm | |
| Vial |
Specifications
| I-Chem 40mL Vial clear 0.125 in. unbonded septum processed | |
| Clear | |
| Glass (Type 1) | |
| 3.75 in. | |
| 72 | |
| 1 oz. | |
| 44 mL | |
| 40 mL | |
| Septa Cap (Unbonded) | |
| 3.17 mm | |
| Certified and Processed vials meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system. | |
| Vial |
| 1.1 in. | |
| 28 mm | |
| 40 mL | |
| Processed | |
| 297-2414/288-0022 | |
| 1.5 oz. | |
| I-Chem | |
| Polypropylene | |
| 72 Cs. | |
| 24-414 | |
| 95 mm |