missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Clear Plastic Ruler, 12 in.

Catalog No. S01303
Change view
Click to view available options
Length (English):
12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S01303 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Prop 65
Catalog No. S01303 Supplier United Scientific™ Supplier No. UNUNRULE12

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Prop 65

Durable and accurate ruler for measuring length.

  • The clear plastic ruler is 12 in. / 30.5 cm.
  • Ruler is scaled in 1/16 inch increments on one side and 1 mm increments on the other side.

Specifications

Product Type Ruler, Clear
Color Clear
Increments 0.0625 in.
Length (English) 12 in.
Length (Metric) 30.5 cm
Material Lightweight Plastic