missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Graduated Glass Bottles with White Polypropylene Cap
Fisherbrand™ Clear Graduated Glass Bottles with White Polypropylene Cap feature a wide mouth for easy removal of contents.
Description
- Graduated in both milliliters and ounces
- Clear glass bottles are designed with a slight shoulder for easy pouring and handling
- Wide mouth facilitates easy mixing, handling, and transfer of contents
Specifications
| 240 mL | |
| Clear | |
| 40 mm | |
| 24 | |
| 58-400 | |
| Yes | |
| 127 mm | |
| PTFE/Polyethylene Foam | |
| 58-400 mm |
| 8 oz. | |
| 54 mm | |
| Glass (Type 3) | |
| White | |
| Yes | |
| Wide | |
| Graduated Bottle | |
| Polypropylene | |
| 62 mm |