missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Clear Gate Valve Lockout

Catalog No. p-200085128
Change view
Click to view available options
For Use With (Equipment):
Valve Handle: 1 to 2 in.
Valve Handle: 2.5 to 5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
17607625 Valve Handle: 1 to 2 in.
17607626 Valve Handle: 2.5 to 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17607625 Supplier Brady™ Supplier No. 145581
Only null left

Gate valve lockout devices deny access and cover the valve handle. This device's unique knockout center fits OS and Y or rising stem valves.

Gate valve lockout devices deny access and cover the valve handle. This device's unique knockout center fits OSY or rising stem valves.

  • Device is made of extremely rugged injection-molded polypropylene for superior impact and chemical resistance.
  • Supplied with English, Spanish and French danger labels.
  • Cover the valve handle with the gate valve lockout device and apply a personal padlock and lockout tag to ensure employee safety.
  • Accepts padlock shackles up to 3/8 in. in diameter.
  • Transparent gate valve covers allow visual inspection of the valve position and condition without having to remove the lockout device.

Specifications

Product Type Lockout Device
Color Clear
Material Polycarbonate
Certifications/Compliance OSHA 1910.147
Description Gate Valve Lockout
For Use With (Equipment) Valve Handle: 1 to 2 in.
Includes Attachable Cleat for Circuit Breaker Lockout Device
Quantity 1 Ea.