missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear French Square Glass Bottles with Black Phenolic Caps

Clear USP Type III soda-lime glass with black phenolic screw cap ideal for solvent or chemical, sample storage and sample observation.

 View more versions of this product

Catalog No. FB02911405


Only null left

Description

Description

  • French Square Bottles are space-saving and easy to fill
  • Clear glass provides maximum content visibility and minimal chemical interference with bottle’s contents
  • Square design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space
  • Wide mouth opening is ideal for mixing, storing and sampling
Specifications

Specifications

120 mL
Clear
20 mm
Glass (Type 3)
Black
Yes
112 mm
Polyethylene Cone
33-400 mm
Autoclavable (Bottle Only)
4 oz.
29 mm
115 mm
24
33-400
Wide
French Square Bottle
Phenolic
45 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions