missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Clear Drying Chamber for FreeZone™ Freeze Dryers
Clear chamber provides visibility for bulk freeze drying.
Supplier: Labconco™ 7318702
Description
Clear chamber provides visibility for bulk freeze drying.
- 12.0 in. dia. acrylic chamber fits all FreeZone™ Freeze Dryers
- Provides visibility for bulk freeze drying
- Includes clear acrylic lid with gasket, vacuum release valve and pass-through for electrical cords
- Will fit 10.12 in. or 14.0 in. diameter condensers
- 8 in. diameter opening to collector on bottom of chamber
Specifications
| Drying Chamber | |
| Clear | |
| Short | |
| 13.6 in. | |
| 17 lb. |
| 3 | |
| Acrylic | |
| FreeZone™ Freeze Dryers | |
| 16.8 in. | |
| 14 lb. |