missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Plas Labs™ Clear Desiccator with Perforated Shelves
Description
- Designed to protect, store, or assist in moving critical materials and prevent contamination
- Dust and moisture free enclosures
- Under positive N2 gas flow, prevent moisture from penetrating molecular structure of stored components
Specifications
Specifications
| Color | Clear |
| No. of Shelves | 2 |
| Shelf Type | Perforated |
| Width (English) | 12 in. |
| Width (Metric) | 30.4 cm |
| Height (English) | 12 in. |
| Height (Metric) | 30.4 cm |
| Depth (English) | 12 in. |
| Depth (Metric) | 30.4 cm |