missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ CleanTip™ Swabs: Foam Series
Certified to be silicone-free
Supplier: Texwipe™ TX709A
Description
Certified to be silicone-free
High performance for applications requiring sorbency, low particle generation and solvent resistance.
- High-grade, closed-cell polyurethane foam offers high performance for applications requiring sorbency, low particle generation, and solvent resistance
- Softness and low abrasion protect delicate components
- Foam head on flexible and rigid paddle, both with chemical-resistant polypropylene handles
- Constructed from the cleanest materials available and manufactured in a cleanroom using state-of-the-art processes and equipment
- High-precision automated process guarantees consistent performance, sizing and cleanliness
- Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs
- Each outer bag is individually lot-coded for easy traceability and quality control
Specifications
| Flexible Nylon head paddle, medium handle | |
| 4.08 in. | |
| Light Green | |
| 4.3 mm | |
| 3.642 in. | |
| Foam | |
| 4.2 mm | |
| Medium | |
| 3 mm | |
| 4.8 mm | |
| Thermal/Epoxy | |
| Flexible |
| 0.16 in. | |
| Applying and removing lubricants, adhesives and other solutions in a critical clean environment, scrubbing recessed areas, removal of excess materials, debris, cleaning intersecting surfaces and joints | |
| Swab | |
| 104 mm | |
| 92.5 mm | |
| Medium | |
| 0.472 in. | |
| 12 mm | |
| 0.24 in. | |
| 0.188 in. | |
| Polypropylene | |
| Polyurethane Foam |