missing translation for 'onlineSavingsMsg'
Learn More
Learn More
New Pig CleanTeam™ Foam Cleanroom Swab
Precision-clean your cleanroom with this non-abrasive, flexible-head foam swab that's specially designed to trap particles
$251.44 - $298.58
Specifications
| Product Type | Cleanroom Swab |
|---|---|
| Width (Metric) Tip | 8.1 mm |
| Width (English) Tip | 0.32 in. |
| Autoclavable | Not Autoclavable |
| Sterility | Non-sterile |
Description
- High-Purity Material: The swabs are constructed from 100 PPI (pores per inch) open-cell polyurethane foam, which is thermally bonded to a polypropylene handle.
- Excellent Absorption and Retention: The foam head's open-cell structure provides superior absorption capacity, allowing it to quickly wick and retain liquids, making it effective for cleaning surfaces and applying solvents.
- Low-Lint and Particulate Generation: The clean, thermally-bonded foam head is designed to shed minimal particles and fibers, which is essential for maintaining the integrity of ISO Class 5-8 cleanrooms.
- Chemical Compatibility: The materials used are compatible with a wide range of common cleaning solvents, including isopropyl alcohol (IPA), acetone, and deionized water, allowing for versatile use in different applications.
- Soft and Non-Abrasive: The foam tip is soft and non-abrasive, making it safe for cleaning delicate surfaces, such as optical lenses, electronics, and precision components, without causing scratches.
- Ergonomic Design: The long, rigid polypropylene handle provides a comfortable and secure grip, allowing for precise control and access to hard-to-reach areas during detailed cleaning and swabbing tasks.
Specifications
| Cleanroom Swab | |
| 0.32 in. | |
| Non-sterile | |
| Polypropylene | |
| Polyurethane Foam |
| 8.1 mm | |
| Not Autoclavable | |
| Not Applicable | |
| Flexible | |
| Green |