missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PIP™ CleanTeam™ Contamination Control Mat, 60-Layer
Description
- Superior quality
- Numbered tabs
- Adhesive coating
- Low-density polyethylene
Specifications
Specifications
| Disposable | Limited-use |
| Width (English) | 45 in. |
| Width (Metric) | 114.3 cm |
| Material | LDPE |
| Length (Metric) | 91.44 cm |
| Type | Contamination Control Mat |
| Color | White |
| Length (English) | 36 in. |