missing translation for 'onlineSavingsMsg'
Learn More

PIP™ CleanTeam™ Contamination Control Mat, 60-Layer

Catalog No. 17720585
Change view
Click to view available options
Color:
Blue
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17720585 Blue
17720586 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17720585 Supplier PIP™ Supplier No. TM364564B045C

60-layer adhesive coated mats reduce foot borne dust and particulates from entering cleanrooms and controlled environments.

  • Superior quality
  • Numbered tabs
  • Adhesive coating
  • Low-density polyethylene

Specifications

Width (Metric) 114.3 cm
Disposable Limited-use
Width (English) 45 in.
Type Contamination Control Mat
Color Blue
Length (English) 36 in.
Length (Metric) 91.44 cm
Material LDPE