missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Cleanroom Vinyl Tape, 50.8 mm (2 in.)

Catalog No. 19035337K
Change view
Click to view available options
Color:
Light Blue
Light Green
Transparent
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19035337K Transparent
19035333P Light Blue
19035333R Light Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19035337K Supplier Micronova™ Supplier No. CR100PC2TR

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Vinyl cleanroom tape with rubber, clean-peel adhesive is extremely conformable, making it ideal for color coding, marking and sealing curved and irregular surfaces.

Vinyl tape offers a clean peel from wafer cartridges and cleanroom work surfaces and the matte finish can be written on with a cleanroom pen. Special processing and packaging techniques ensure low particles and extractable ion counts for applications in and around the cleanroom.

  • Vinyl tape with synthetic rubber adhesive
  • Clean peel from wafer cartridges and cleanroom work surfaces
  • Ideal for taping and sealing curved and irregular surfaces
  • Matte finish can be written on with a cleanroom pen
  • Specially processed and packaged for the cleanroom
  • Available in a variety of colors and widths
  • Individually packaged in a polyethylene bag
  • 36 yards wound on a 3 in. plastic core

Order Info

Available in red, yellow, white, black, brown, dark blue, dark green, light blue, light green, orange, purple, and transparent in 36 yd. long (33 m) rolls. Contact your Fisher Safety Customer Service Representative at 1-800-772-6733 for ordering information on colors not shown here.

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Certificate of Conformance; ISO 9001 Certified Facility
Adhesive Type Rubber
Coating Vinyl
Color Transparent
Finish Matte
Format Roll
Material Vinyl, Synthetic Rubber
Product Type Cleanroom Tape
Sterility Non-sterile
For Use With (Application) Sealing, Color Coding, Labeling, Batching
Includes 3 in. Plastic Core
Latex Free Yes
Quantity 24/Cs.
Size (English) 16 x 10 x 8 in.
Size (Metric) 40.6 x 25.4 x 20.3 cm
Temperature Range (English) 60°F to 80°F
Temperature Range (Metric) 16°C to 27°C
Tensile Strength 13 lbs./in.
Thickness (English) 5 mil
Thickness (Metric) 0.127 mm
Dimensions (L x W) 33 m x 50.8 mm (36 yd. x 2 in.)
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 2 in.
Width (Metric) 50.8 mm
Width (English) Tape 2 in.
Width (Metric) Tape 12.5 cm
Show More Show Less