missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Cleanroom Vinyl Tape, 38 mm (1.5 in.)
This vinyl cleanroom tape with rubber, clean-peel adhesive is extremely conformable, making it ideal for color coding, marking and sealing curved and irregular surfaces.
$36.65 - $839.24
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Adhesive Type | Rubber |
| Coating | Vinyl |
| Finish | Matte |
| Format | Roll |
Description
The Micronova Cleanroom Vinyl Tape offers a clean peel from wafer cartridges and cleanroom work surfaces and the matte finish can be written on with a cleanroom pen. Special processing and packaging techniques ensure low particles and extractable ion counts for applications in and around the cleanroom.
- Vinyl tape with synthetic rubber adhesive
- Clean peel from wafer cartridges and cleanroom work surfaces
- Ideal for taping and sealing curved and irregular surfaces
- Matte finish can be written on with a cleanroom pen
- Specially processed and packaged for the cleanroom
- Available in a variety of colors and widths
- Individually packaged in a polyethylene bag
- 36 yards wound on a 3 in. plastic core
Specifications
| Not Autoclavable | |
| Vinyl | |
| Roll | |
| Cleanroom Tape | |
| 33 m x 38.1 mm (36 yd. x 1.5 in.) | |
| 33 m | |
| 38.1 mm |
| Rubber | |
| Matte | |
| Vinyl, Synthetic Rubber | |
| Non-sterile | |
| 36 yd. | |
| 1.5 in. |