missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cleanroom Vinyl Tape, 25.4 mm (1 in.)

Catalog No. 19095104
Change view
Click to view available options
Color:
Dark Blue
Dark Green
Light Blue
Light Green
Orange
Red
Transparent
White
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19095104 White
191203202 Dark Blue
191203203 Dark Green
191203204 Light Blue
191203205 Light Green
191203206 Orange
19165638 Red
191203208 Transparent
19165639 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19095104 Supplier Fisherbrand™ Supplier No. EGVFP1WH
Only null left

This vinyl cleanroom tape is wound on a plastic core, can be written on with a cleanroom pen and is ideal for color coding, floor marking and light industrial use in clean construction and cleanroom support areas.

For light industrial use, clean construction and cleanroom support

The Fisherbrand General Purpose Vinyl Cleanroom Tape forms a strong bond with plastics, polymers and stainless steel without leaving adhesive residue behind, when removed. Processed in a controlled environment, this tape is designed for light industrial use, clean construction and cleanroom support.

  • Conformable vinyl tape with rubber adhesive
  • Forms a strong bond with plastics, polymers and stainless steel
  • Does not leave adhesive residue when removed
  • Ideal for color coding, floor marking and general use in the cleanroom
  • Can be written on with cleanroom pen
  • Processed in a controlled environment
  • Wound on a plastic core and sleeve bagged
  • All rolls are 36 yd. long (33 m)

Compliance

Complies with Federal Specifications PPP-T-66E and CID A-A 1689A

Specifications

Autoclavable Not Autoclavable
Adhesive Type Rubber
Coating Vinyl
Color White
Finish Matte
Format Tape
Material Vinyl
Product Type Cleanroom Tape
Sterility Non-sterile
For Use With (Application) For Light Industrial Use, Clean Construction and Cleanroom Support
Dimensions (L x W) 33 m x 25.4 mm (36 yd. x 1 in.)
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 1 in.
Width (Metric) 25.4 mm
Show More Show Less