missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Cleanroom Vinyl Tape, 19 mm (0.75 in.)

Catalog No. 296364344
Change view
Click to view available options
Color:
Dark Blue
Transparent
White
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
296364344 Dark Blue
19035334K Transparent
19035338 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 296364344 Supplier Micronova™ Supplier No. CR100PC34DB

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This vinyl cleanroom tape with rubber, clean-peel adhesive is extremely conformable, making it ideal for color coding, marking and sealing curved and irregular surfaces.

Processed for applications in and around cleanrooms

The Micronova Cleanroom Vinyl Tape offers a clean peel from wafer cartridges and cleanroom work surfaces and the matte finish can be written on with a cleanroom pen. Special processing and packaging techniques ensure low particles and extractable ion counts for applications in and around the cleanroom.

  • Vinyl tape with synthetic rubber adhesive
  • Clean peel from wafer cartridges and cleanroom work surfaces
  • Ideal for taping and sealing curved and irregular surfaces
  • Matte finish can be written on with a cleanroom pen
  • Specially processed and packaged for the cleanroom
  • Available in a variety of colors and widths
  • Individually packaged in a polyethylene bag
  • 36 yards wound on a 3 in. plastic core

Order Info

Available in red, yellow, white, black, brown, dark blue, dark green, light blue, light green, orange, purple, and transparent in 36 yd. long (33m) rolls. Contact your Fisher Safety Customer Service Representative at 1-800-772-6733 for ordering information on colors not shown here.

Specifications

Autoclavable Not Autoclavable
Adhesive Type Rubber
Color Dark Blue
Material Vinyl, Synthetic Rubber
Product Type Cleanroom Tape
Sterility Non-sterile
For Use With (Application) Sealing, Color Coding, Labeling, Batching
Temperature Range (English) 60°F to 80°F
Temperature Range (Metric) 16°C to 27°C
Dimensions (L x W) 33 m x 19.05 mm (36 yd. x 0.75 in.)
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 0.75 in.
Width (Metric) 19.05 mm
Show More Show Less