missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cleanroom Vinyl Tape, 19 mm (0.75 in.)
Description
For light industrial use, clean construction and cleanroom support
The Fisherbrand General Purpose Vinyl Cleanroom Tape forms a strong bond with plastics, polymers and stainless steel without leaving adhesive residue behind, when removed. Processed in a controlled environment, this tape is designed for light industrial use, clean construction and cleanroom support.
- Conformable vinyl tape with rubber adhesive
- Forms a strong bond with plastics, polymers and stainless steel
- Does not leave adhesive residue when removed
- Ideal for color coding, floor marking and general use in the cleanroom
- Can be written on with cleanroom pen
- Processed in a controlled environment
- Wound on a plastic core and sleeve bagged
- All rolls are 36 yd. long (33 m)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Adhesive Type | Rubber |
| Coating | Vinyl |
| Color | Yellow |
| Finish | Matte |
| Format | Roll |
| Material | Vinyl |
| Product Type | Cleanroom Tape |
| Sterility | Non-sterile |
| For Use With (Application) | For Light Industrial Use, Clean Construction and Cleanroom Support |
| Show More |