Learn More
Fisherbrand™ Cleanroom Vinyl Tape, 12.7 mm (0.5 in.)
This vinyl cleanroom tape is wound on a plastic core, can be written on with a cleanroom pen and is ideal for color coding, floor marking and light industrial use in clean construction and cleanroom support areas.
Supplier: Fisherbrand™ EGVFP12LB
Description
For light industrial use, clean construction and cleanroom support
The Fisherbrand General Purpose Vinyl Cleanroom Tape forms a strong bond with plastics, polymers and stainless steel without leaving adhesive residue behind, when removed. Processed in a controlled environment, this tape is designed for light industrial use, clean construction and cleanroom support.
- Conformable vinyl tape with rubber adhesive
- Forms a strong bond with plastics, polymers and stainless steel
- Does not leave adhesive residue when removed
- Ideal for color coding, floor marking and general use in the cleanroom
- Can be written on with cleanroom pen
- Processed in a controlled environment
- Wound on a plastic core and sleeve bagged
- All rolls are 36 yd. long (33 m)
Compliance
Complies with Federal Specifications PPP-T-66E and CID A-A 1689A
Chemical Identifiers
| Not Autoclavable | |
| Vinyl | |
| Vinyl | |
| Non-sterile | |
| 33 m x 12.7 mm (36 yd. x 0.5 in.) | |
| 33 m | |
| 12.70 mm |
| Rubber | |
| Matte | |
| Cleanroom Tape | |
| For Light Industrial Use, Clean Construction and Cleanroom Support | |
| 36 yd. | |
| 0.5 in. |
Specifications
| Not Autoclavable | |
| Vinyl | |
| Matte | |
| Vinyl | |
| Non-sterile | |
| 60°F to 80°F | |
| 33 m x 12.7 mm (36 yd. x 0.5 in.) | |
| 33 m | |
| 12.70 mm |
| Rubber | |
| Light Blue | |
| Roll | |
| Cleanroom Tape | |
| For Light Industrial Use, Clean Construction and Cleanroom Support | |
| 16°C to 27°C | |
| 36 yd. | |
| 0.5 in. |